24k BTU- Outdoor - Sirius Heat Single-Zone Mini-Split Heat Pump 208/230V

You last purchased this on
 
Durastar

24k BTU- Outdoor - Sirius Heat Single-Zone Mini-Split Heat Pump 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Durastar

24k BTU- Outdoor - Sirius Heat Single-Zone Mini-Split Heat Pump 208/230V

  • Fast #
  • Part #DRA1H24S1A
  • Item #9961271
  • Manufacturer Part #DRA1H24S1A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

  • High heating capacity at 0 Deg F
  • Included base pan heater
  • Variable speed inverter compressor
  • Anti-corrosion fin coating
  • Quiet operation
  • Operational temperature down to -22 Deg F
  • Requires Certification

Specifications

AMP:
8.25, 11.38
Application:
Residential
Auto Switching Heat:
Yes
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
BTU Heat Rating:
26000 Btu/h
CFM:
2235 ft3/min
CSA Certified:
CSA-C22.2 No. 236
Compressor Type:
Inverter
Decibel Rating (dB):
62 dB
Depth:
16-1/8 in
EER:
12.5
EER2:
12.5
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
11.5
HSPF2:
11.5
HSPF2 Range:
7.5 - 25.0
Height:
31-7/8 in
Indoor Outdoor:
Outdoor
Installation Type:
Outdoor
Liquid Line (OD):
3/8 in
MA Approved -:
No
MBH:
24
Max Fuse Size:
35
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
21.5
SEER2:
22.3
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
5/8 in
Tonnage:
2 Ton
UL Listed:
UL 1995
Volts:
208/230V
Watts:
2540 W
Weight:
134.5 lb
Width:
37-1/4 in
Zones:
1